Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Solder Bronze Swing Check Valve

  • Mfr # 1509 3/8"

  • Zoro # G0304622


product price: $44.49
/ea
Sold in multiples of 10 for $444.90

Key Features

Pipe Size
3/8"
Connection Type
Solder
Connection
Solder
Body Material
Bronze
Flow Design
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1509 3/8"
Zoro #
G0304622
UPC #
697988619661
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Pipe or Tube Size - Check Valves
3/8 in
Overall Height
1 7/16 in
Size
3/8"
Length
2 1/4 in
Overall Length
2.25 in
Pipe or Tube Size
3/8 in
Connection Size - Side 1
3/8 in
Height - Cap to Inlet Center
1 5/16 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in

Details

Connection Type
Solder
Connection
Solder
Body Material
Bronze
Flow Design
Single
Max. Temp.
406 Degrees F
Max. Temp. - Valves
406 Degrees F
Body Material - Valves
Bronze
Max. Pressure
125 psi SWP - 200 psi WOG
Item - Check Valves
Check Valve
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Sub-Category
Bronze
Cracking Pressure - Check Valves
0.500 to 0.750 psi
Max. Steam Pressure - Valves
125 psi WSP
Flow - Valves
6.0 gpm
Cracking Pressure
1/2 to 3/4 psi
Material of Construction
Bronze
Seat Material
Bronze
Application - Valves
General Purpose
Mounting Position
Horizontal
Seat Material - Check Valves
Bronze
Cap to Inlet Center
1 7/16 in
Standards
MSS SP-80
Mounting Orientation - Check Valves
Horizontal
Connection Type - Check Valves
Sweat x Sweat
Mechanism and Body Design
Inline Swing
Max. Water Pressure
200 psi
Min. Temp. - Valves
-20 Degrees F
Item
Swing Check Valve
Seal Material - Check Valves
Bronze
Max. Steam Pressure
125 psi WSP
Full Flow - Valves
Yes
Seal Material
Bronze
Flow
6 gpm
Mounting Orientation
Horizontal
Type
Horizontal
Connection Gender - Side 1
Female
Connection Type - Side 2
Sweat
Includes Counterweight
No Counterweight
For Media
Gas, Oil, Steam, Water
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Sweat
Valve Body Style
Inline
Maximum Pressure - Steam
125 psi
Silent Check
Standard
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Check Mechanism Material
Brass
Check Mechanism
Swing
Coefficient of Volume (Cv)
6
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Operating
200 psi
Valve Series
1509

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/8 in, Connection Type Sweat x Sweat, Cracking Pressure 0.500 to 0.750 psi, Mounting Orientation Horizontal, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze, Flow - Valves 6 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.