Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Flanged Cast Steel Swing Check Valve

  • Mfr # 1570 CB2 4"

  • Zoro # G2957464


product price: $833.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4"
Connection Type
Flanged
Connection
Flanged
Body Material
Cast Steel
Material of Construction
Cast Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1570 CB2 4"
Zoro #
G2957464
UPC #
697988619890
Country of Origin
China

Dimensions

Pipe Size
4"
Pipe or Tube Size - Check Valves
4 in
Length
11 1/2 in
Overall Height
8 35/64 in
Size
4"
Width
9.02"
Overall Length
11.5 in
Pipe or Tube Size
4 in
Height - Cap to Inlet Center
7 3/4 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Connection Size - Side 2
4 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
Cast Steel
Material of Construction
Cast Steel
Seat Material
Cobalt/Chrome
Max. Water Pressure - Valves
285 psi @ 100 Degrees F
Max. Pressure
285 psi @ 100 Degrees F
Connection Type - Check Valves
Flange x Flange
Item
Swing Check Valve
Flow - Valves
605 gpm
Min. Temp. - Valves
-20 Degrees F
Item - Check Valves
Check Valve
Standards
API 600 ASME B 16.34
Cracking Pressure - Check Valves
2.0 psi
Max. Steam Pressure - Valves
200 psi WSP
Mounting Orientation - Check Valves
Horizontal
Max. Temp. - Valves
1,000 Degrees F
Body Material - Valves
Cast Steel
Seal Material - Check Valves
Chrome, Cobalt
Max. Temp.
1000 Degrees F @ 20 psi
Mechanism and Body Design
Inline Swing
Full Flow - Valves
Yes
Cracking Pressure
2 psi
Flow Design
Single
Application - Valves
General Purpose
Sub-Category
Steel
Cap to Inlet Center
8 35/64 in
Seat Material - Check Valves
Chrome, Cobalt
Mounting Position
Horizontal
Max. Water Pressure
285 psi @ 100 Degrees F
Seal Material
Cobalt Chrome Alloy
Flow
605 gpm
Mounting Orientation
Horizontal
Type
Horizontal
For Media
Steam, Water
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
285 psi
Includes Counterweight
No Counterweight
Connection Type - Side 2
Flange
Coefficient of Volume (Cv)
515
3-A Standard Compliance
Not Rated
Check Mechanism Material
Steel
Valve Body Style
Inline
Check Mechanism
Swing
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
1,000 Degrees F
Connection Type - Side 1
Flange
Silent Check
Standard
ANSI Flange Class
Class 150
Maximum Pressure - Steam
200 psi
Valve Series
1570CB2

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Cast Steel, Pipe or Tube Size 4 in, Connection Type Flange x Flange, Cracking Pressure 2 psi, Mounting Orientation Horizontal, Seal Material Chrome, Cobalt, Max. Temp. - Valves 1,000 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Chrome, Cobalt, Flow - Valves 605 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.