Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Flanged Cast Iron Swing Check Valve

  • Mfr # 2974-M 5

  • Zoro # G0799617


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
5"
Connection Type
Flanged
Connection
Flanged
Body Material
Cast iron
Max. Water Pressure
200 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2974-M 5
Zoro #
G0799617
UPC #
697988580480
Country of Origin
China

Dimensions

Pipe Size
5"
Pipe or Tube Size - Check Valves
5 in
Width
10"
Length
13 in
Size
5"
Overall Length
13 in
Pipe or Tube Size
5 in
Connection Size - Side 1
5 in
Height - Cap to Inlet Center
7 3/4 in
Nominal Valve Size
5 in
Connection Size - Side 2
5 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
Cast iron
Max. Water Pressure
200 psi
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Seal Material - Check Valves
Chrome, Cobalt
Max. Temp. - Valves
350 Degrees F
Max. Steam Pressure
125 psi WSP
Mechanism and Body Design
Inline Swing
Connection Type - Check Valves
Flange x Flange
Body Material - Valves
Cast Iron
Max. Pressure
125 psi SWP - 200 psi WOG
Flow - Valves
975 gpm
Min. Temp. - Valves
-20 Degrees F
Max. Steam Pressure - Valves
125 psi WSP
Cap to Inlet Center
7 3/4 in
Material of Construction
cast iron
Mounting Orientation - Check Valves
Horizontal, Vertical
Cracking Pressure
0.75 to 1 psi
Item
Swing Check Valve
Seat Material - Check Valves
Bronze
Standards
MSS-SP-71 and ASTM B16.1
Application - Valves
General Purpose
Full Flow - Valves
Yes
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Item - Check Valves
Check Valve
Mounting Position
Vertical or Horizontal
Flow Design
Single
Sub-Category
Iron
Max. Temp.
350 Degrees F
Flow
975 gpm
Seal Material
Cobalt Chrome Alloy
Seat Material
Bronze
Mounting Orientation
Horizontal
Type
Swing
Vacuum Service Rating
Not Rated
Silent Check
Standard
Operating Temperature - Maximum
350 Degrees F
Check Mechanism
Swing
Connection Type - Side 1
Flange
Includes Counterweight
No Counterweight
Valve Body Style
Inline
Operating Temperature - Minimum
-20 Degrees F
Check Mechanism Material
Cast Iron
Maximum Pressure - Operating
200 psi
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
125 psi
Connection Type - Side 2
Flange
For Media
Gas, Oil, Steam, Water
ANSI Flange Class
Class 125
Coefficient of Volume (Cv)
894
Valve Series
F-2974M

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Cast Iron, Pipe or Tube Size 5 in, Connection Type Flange x Flange, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Chrome, Cobalt, Max. Temp. - Valves 350 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Bronze

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.