Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Flanged Cast Steel Swing Check Valve

  • Mfr # 1570 CB2 8"

  • Zoro # G3482157


product price: $2,029.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Pipe Size
8"
Connection Type
Flanged
Connection
Flanged
Body Material
Cast Steel
Size
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1570 CB2 8"
Zoro #
G3482157
UPC #
697988619913
Country of Origin
China

Dimensions

Pipe Size
8"
Size
8"
Length
19 1/2 in
Pipe or Tube Size - Check Valves
8 in
Overall Height
14 3/8 in
Width
13-1/2"
Overall Length
19.5 in
Pipe or Tube Size
8 in
Height - Cap to Inlet Center
14 3/16 in
Nominal Valve Size
8 in
Connection Size - Side 1
8 in
Connection Size - Side 2
8 in

Details

Connection Type
Flanged
Connection
Flanged
Body Material
Cast Steel
Flow - Valves
2,670 gpm
Full Flow - Valves
Yes
Mounting Orientation - Check Valves
Horizontal
Min. Temp. - Valves
-20 Degrees F
Connection Type - Check Valves
Flange x Flange
Application - Valves
General Purpose
Flow Design
Single
Max. Temp.
1000 Degrees F @ 20 psi
Item
Swing Check Valve
Seal Material - Check Valves
Chrome, Cobalt
Mounting Position
Horizontal
Mechanism and Body Design
Inline Swing
Max. Steam Pressure - Valves
200 psi WSP
Material of Construction
Cast Steel
Sub-Category
Steel
Standards
API 600 ASME B 16.34
Max. Water Pressure
285 psi @ 100 Degrees F
Max. Pressure
285 psi @ 100 Degrees F
Max. Water Pressure - Valves
285 psi @ 100 Degrees F
Cracking Pressure - Check Valves
2.0 psi
Body Material - Valves
Cast Steel
Cap to Inlet Center
14 3/8 in
Cracking Pressure
2 psi
Seat Material
Cobalt/Chrome
Item - Check Valves
Check Valve
Seat Material - Check Valves
Chrome, Cobalt
Max. Temp. - Valves
1,000 Degrees F
Seal Material
Cobalt Chrome Alloy
Flow
2,670 gpm
Mounting Orientation
Horizontal
Type
Horizontal
Silent Check
Standard
Vacuum Service Rating
Not Rated
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
For Media
Steam, Water
Valve Body Style
Inline
Maximum Pressure - Operating
285 psi
Includes Counterweight
No Counterweight
Connection Type - Side 2
Flange
Check Mechanism
Swing
Check Mechanism Material
Steel
3-A Standard Compliance
Not Rated
Maximum Pressure - Steam
200 psi
Operating Temperature - Maximum
1,000 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Coefficient of Volume (Cv)
2,257
Valve Series
1570CB2

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Cast Steel, Pipe or Tube Size 8 in, Connection Type Flange x Flange, Cracking Pressure 2 psi, Mounting Orientation Horizontal, Seal Material Chrome, Cobalt, Max. Temp. - Valves 1,000 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Chrome, Cobalt, Flow - Valves 2,670 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.