Zoro Homepage

Angle Globe Valve, Class 125, 1-1/2 In.

  • Mfr # 504 1 1/2

  • Zoro # G1620762


product price: $231.32
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1 1/2"
Shape - Globe Valves
Angle
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504 1 1/2
Zoro #
G1620762
UPC #
697988580664
Country of Origin
United States

Dimensions

Pipe Size - Valves
1 1/2"
Inlet to Outlet Length - Valves
1-13/16"
Handle Diameter
3.75 in
Connection Size - Side 2
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Overall Length
1.81 in
Handle Height
5.75 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Angle
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 125
Max. Fluid Temp. - Valves
353 Degrees F
Handle Type
Wheel
Handle Material
Iron
Body Material
Bronze
Top of Handle to Inlet Center - Valves
5-3/4"
Stem Material
Bronze
Item
Angle Globe Valve
Standards
MSS SP-80
Max. Steam Pressure - Valves
125 psi WSP
Max. Air Pressure
Not Rated
Seal Material
Bronze
Max. Fluid Pressure - Valves
200 psi
Bonnet Style
Union
Wedge Material
Bronze
Stem Type
Rising
Valve Structure
Angle
Shape
Angle
For Media
Gas, Oil, Steam, Water
Globe Valve Type
Angle
Seat Material
Bronze
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 2
Female
Operating Temperature - Maximum
353 Degrees F
Maximum Pressure - Steam
125 psi
Bonnet Material
Bronze
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Maximum Pressure - Operating
200 psi
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
39
Disc Material
Bronze
Valve Series
504

Description

Globe Valve, Pipe Size - Valves 1 1/2 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 353 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 1 13/16 in, Top of Handle to Inlet Center - Valves 5 3/4 in, Valve Class Class 125, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.