Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Globe Valve, Class 125, 1-1/4 In.

  • Mfr # 504 1 1/4

  • Zoro # G1368376


product price: $185.77
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
1 1/4"
Shape - Globe Valves
Angle
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504 1 1/4
Zoro #
G1368376
UPC #
697988580671
Country of Origin
United States

Dimensions

Pipe Size - Valves
1 1/4"
Inlet to Outlet Length - Valves
1 11/16 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Overall Length
1.69 in
Handle Height
5.19 in
Connection Size - Side 1
1 1/4 in
Handle Diameter
3.44 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Angle
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 125
Max. Fluid Temp. - Valves
353 Degrees F
Wedge Material
Bronze
Stem Material
Bronze
Body Material
Bronze
Item
Angle Globe Valve
Top of Handle to Inlet Center - Valves
5 3/16 in
Max. Steam Pressure - Valves
125 psi WSP
Max. Fluid Pressure - Valves
200 psi
Standards
MSS SP-80
Bonnet Style
Union
Handle Type
Wheel
Seal Material
Bronze
Max. Air Pressure
Not Rated
Handle Material
Malleable Iron
Stem Type
Rising
Valve Structure
Angle
Shape
Angle
Coefficient of Volume (Cv)
28
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Seat Material
Bronze
Connection Type - Side 2
NPT
Globe Valve Type
Angle
Maximum Pressure - Steam
125 psi
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
353 Degrees F
For Media
Gas, Oil, Steam, Water
Disc Material
Bronze
Operating Temperature - Minimum
-20 Degrees F
Bonnet Material
Bronze
Connection Gender - Side 2
Female
Valve Series
504

Description

Globe Valve, Pipe Size - Valves 1 1/4 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 353 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 1 11/16 in, Top of Handle to Inlet Center - Valves 5 3/16 in, Valve Class Class 125, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.