Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Globe Valve, Class 125, 3/4 In., FNPT

  • Mfr # 504 3/4

  • Zoro # G3279534


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Pipe Size - Valves
3/4"
Shape - Globe Valves
Angle
Body Material - Valves
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504 3/4
Zoro #
G3279534
UPC #
697988580633
Country of Origin
United States

Dimensions

Pipe Size - Valves
3/4"
Pipe Size
3/4"
Inlet to Outlet Length
1-1/4"
Inlet to Outlet Length - Valves
1-1/4"
Connection Size - Side 2
3/4 in
Overall Length
1.25 in
Connection Size - Side 1
3/4 in
Handle Diameter
2 in
Handle Height
3.94 in
Nominal Valve Size
3/4 in

Details

Item - Globe Valves
Globe Valve
Connection Type - Valves
FNPT x FNPT
Shape - Globe Valves
Angle
Body Material - Valves
Bronze
Valve Stem Design
Rising
Valve Handle Design
Hand Wheel
Valve Class
Class 125
Max. Fluid Temp. - Valves
353 Degrees F
Handle Material
Iron
Max. Steam Pressure
125 psi
Item
Angle Globe Valve
Max. Steam Pressure - Valves
125 psi WSP
Connection Type
FNPT
Max. Water Pressure
200 psi
Max. Fluid Pressure - Valves
200 psi
Wedge Material
Bronze
Max. Air Pressure
Not Rated
Standards
MSS SP-80
Class
Class 125
Top of Handle to Inlet Center
3-15/16"
Handle Type
Hand Wheel
Stem Material
Bronze
Body Material
Bronze
Top of Handle to Inlet Center - Valves
3-15/16"
Valve Stem Type
Rising
Seal Material
Bronze
Max. Fluid Temp.
353 Degrees F
Bonnet Style
Union
Stem Type
Rising
Valve Structure
Angle
Shape
Angle
Connection Gender - Side 1
Female
Disc Material
Bronze
Connection Type - Side 1
NPT
Seat Material
Bronze
Connection Gender - Side 2
Female
Maximum Pressure - Steam
125 psi
Coefficient of Volume (Cv)
9.2
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
NPT
Operating Temperature - Maximum
353 Degrees F
For Media
Gas, Oil, Steam, Water
Bonnet Material
Bronze
Globe Valve Type
Angle
Valve Series
504

Description

Globe Valve, Pipe Size - Valves 3/4 in, Connection Type - Valves FNPT x FNPT, Shape Angle, Body Material - Valves Bronze, Media - Valves Fluid, Steam, Valve Stem Design Rising, Valve Handle Design Hand Wheel, Max. Fluid Temp. - Valves 353 Degrees F, Max. Air Pressure Not Rated, Max. Fluid Pressure - Valves 200 psi, Max. Steam Pressure - Valves 125 psi WSP, Inlet to Outlet Length - Valves 1 1/4 in, Top of Handle to Inlet Center - Valves 3 15/16 in, Valve Class Class 125, Stem Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.