Ball Valve, 2-Way, 1" Tube Sz, Full Port

  • Mfr # 35FSS1NLL-100

  • Zoro # G7275943


product price:  $242.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FSS1NLL-100
Zoro #
G7275943
UPC #
697988659490
Country of Origin
China

Dimensions

Pipe Size
1 in
Overall Length
3.74 in
Handle Length
6.02 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Handle Height
6.35 in
Connection Size - Side 2
1 in

Details

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Water
Connection Type
Socket x Socket
Item
Ball Valve
Standards
API, ASME, ASTM, ISO 5211
Temp. Range
-20 Degrees to 450 Degrees F
Handle Type
Lever
Hose I.D.
1 in
Features
Multiple Configurations
Stem Material
316 Stainless Steel
Seat Material
Polymer
Compliance
ASME B16.34 Class 800, NACE MR0175
Stem Type
Blowout Resistant
Body Material
Stainless Steel
Max. Pressure
2,000 PSI CWP
Handle Material
Stainless Steel
Seal Material
Graphite
Special Features
Actuator Compatible
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
Connection Type - Side 1
Socket
Cleaned and Bagged
Valve Cleaned and Bagged
Vented Ball Valve
Vented
Vacuum Service Rating
-29.92 in Hg
Connection Gender - Side 2
Female
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Handle
Blue
Connection Type - Side 2
Socket
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
40
Operating Temperature - Minimum
20 Degrees F
Included Mounting
Actuator Mounting Pad
Operating Temperature - Maximum
450 Degrees F
Valve Series
35

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.