Ball Valve, 2-Way, 2" Tube Sz, FNPT x FNPT

  • Mfr # 35FSSN0LL-200

  • Zoro # G7271122


product price:  $865.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
35FSSN0LL-200
Zoro #
G7271122
UPC #
697988659407
Country of Origin
China

Dimensions

Pipe Size
2 in
Overall Length
5.04 in
Handle Height
5.44 in
Nominal Valve Size
2 in
Handle Length
11.54 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in

Details

Ball Material
316 stainless steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Seat Material
MPTFE
Body Material
Stainless Steel
Stem Material
316 Stainless Steel
Standards
API, ASME, ASTM, ISO 5211
Handle Material
304 Stainless Steel
Features
Multiple Configurations
Hose I.D.
1 in
Compliance
ASME B16.34 Class 800, NACE MR0175
Temp. Range
-20 Degrees to 450 Degrees F
Max. Pressure
2,000 PSI CWP
Handle Type
Lever
Stem Type
Blowout Proof
Seal Material
Graphite
Special Features
Actuator Compatible
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Minimum
20 Degrees F
Included Mounting
Actuator Mounting Pad
Vacuum Service Rating
-29.92 in Hg
Operating Temperature - Maximum
450 Degrees F
Connection Type - Side 2
NPT
Vented Ball Valve
Vented
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Handle - Locking
Locking
Color - Valve Handle
Blue
Coefficient of Volume (Cv)
120
Connection Gender - Side 1
Female
Cleaned and Bagged
Valve Cleaned and Bagged
Connection Gender - Side 2
Female
Valve Series
35

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.