This item is Discontinued.

Milwaukee Valve 1" Press Brass Ball Valve Inline UPBA-481S - 100

1" Press Brass Ball Valve Inline (Discontinued)

  • Mfr # UPBA-481S - 100
  • Zoro # G6125585
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UPBA-481S - 100
Zoro #
G6125585
UPC #
697988673137
Country of Origin
China

Dimensions

Pipe Size
1 in
Tube Size
1 in

Details

Body Material
Brass
Body Style
Inline
Temp. Range
0 Degrees to 250 Degrees F
Seat Material
PTFE
Compliance
NSF 372/61
Handle Material
Steel
Item
Ball Valve
Features
Stem Extension and Memory Stop
Body Seal Material
PTFE
Handle Type
Lever
Connection Type
Press x Press
Ball Material
316 stainless steel
Valve Structure
2-Piece
Max. Pressure
200 psi CWP
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Standards
NSF 372/61
Ball Valve Basic Body Material
Brass
Port
Full
Stem Type
Blowout Proof
Sub-Category
Brass Ball Valves

Description

Ball Valve, Body Material Brass, Body Style Inline, 2-Piece, Pipe Size 1 in, Tube Size 1 in, Connection Type Press x Press, Full Port, Max. Pressure 200 psi CWP, Temp. Range 0 Degrees to 250 Degrees F, Ball Material 316 Stainless Steel, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Lever, Handle Material Steel, Stem Material 316 Stainless Steel, Body Seal Material PTFE

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.