Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 1 1/2 In, 120 VAC/Nema 4

  • Mfr # MBEOO - 1-1/2

  • Zoro # G1608083


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Voltage
115V AC
Connection
NPT
Pipe Size
1 1/2 in
Max. Water Pressure
175 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBEOO - 1-1/2
Zoro #
G1608083
UPC #
697988605497
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Item
Butterfly Valve
Body Material
Bronze
Voltage
115V AC
Connection
NPT
Max. Water Pressure
175 psi WOG
Mount
Bracket
Seat Material
Viton
Liner Material
FKM
Standards
NEMA 4
Disc Material
Stainless Steel
Seal Material
FKM
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Operating
175 psi
Actuator Input Control Signal
4-20 mA
Connection Type
Lug
Vacuum Service Rating
Not Rated
For Media
Gas, Oil, Water
Valve Deactivated State
Normally Closed (NC)
Fail Safe Position
Fail Closed
Average Surface Roughness (Ra)
Not Rated
Operating Temperature - Maximum
120 Degrees F
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric

Description

Butterfly Valve, Body Material Bronze, Pipe Size 1 1/2 in, Voltage 115V AC, Max. Water Pressure 175 psi WOG, Connection NPT, Mount Bracket, Seat Material Viton, Standards NEMA 4

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.