Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, 1 1/4 In, 120 VAC/Nema 4

  • Mfr # MBEOO - 1-1/4"

  • Zoro # G3381201


product price: $825.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Connection
NPT
Pipe Size
1 1/4 in
Voltage
115V AC
Max. Water Pressure
175 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBEOO - 1-1/4"
Zoro #
G3381201
UPC #
697988605480
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Item
Butterfly Valve
Body Material
Bronze
Connection
NPT
Voltage
115V AC
Max. Water Pressure
175 psi WOG
Seat Material
Viton
Mount
Bracket
Disc Material
Stainless Steel
Standards
NEMA 4
Liner Material
FKM
Seal Material
FKM
Maximum Pressure - Operating
175 psi
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
120 Degrees F
Actuator Input Control Signal
4-20 mA
Fail Safe Position
Fail Closed
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
Connection Type
Lug
Average Surface Roughness (Ra)
Not Rated
For Media
Gas, Oil, Water
Operating Temperature - Minimum
0 Degrees F
Valve Deactivated State
Normally Closed (NC)

Description

Butterfly Valve, Body Material Bronze, Pipe Size 1 1/4 in, Voltage 115V AC, Max. Water Pressure 175 psi WOG, Connection NPT, Mount Bracket, Seat Material Viton, Standards NEMA 4

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.