Zoro Homepage

Butterfly Valve, 1 In, 120 VAC/Nema 4

  • Mfr # MBEOO - 1"

  • Zoro # G3382687


product price: $811.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Connection
NPT
Voltage
115V AC
Pipe Size
1 in
Max. Water Pressure
175 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBEOO - 1"
Zoro #
G3382687
UPC #
697988605473
Country of Origin
China

Dimensions

Pipe Size
1 in
Nominal Valve Size
1 in

Details

Item
Butterfly Valve
Body Material
Bronze
Connection
NPT
Voltage
115V AC
Max. Water Pressure
175 psi WOG
Seat Material
Viton
Mount
Bracket
Liner Material
FKM
Disc Material
Stainless Steel
Standards
NEMA 4
Seal Material
FKM
Operating Temperature - Minimum
0 Degrees F
Maximum Pressure - Steam
Not Rated
For Media
Gas, Oil, Water
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
175 psi
Average Surface Roughness (Ra)
Not Rated
Connection Type
Lug
Disc Alignment
Concentric
Fail Safe Position
Fail Closed
Actuator Input Control Signal
4-20 mA
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
120 Degrees F
Valve Deactivated State
Normally Closed (NC)

Description

Butterfly Valve, Body Material Bronze, Pipe Size 1 in, Voltage 115V AC, Max. Water Pressure 175 psi WOG, Connection NPT, Mount Bracket, Seat Material Viton, Standards NEMA 4

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.