Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Dbl Acting, Cast Iron, 8In

  • Mfr # GLA23E D 8

  • Zoro # G3032565


product price: $2,035.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Standards
ABS, ISO 14001:2015, ISO 9001:2015
Seat Material
EPDM
Number of Bolt Holes
8
Action
Double Acting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLA23E D 8
Zoro #
G3032565
UPC #
094703911220
Country of Origin
China

Dimensions

Lug Dia.
3/4-10 in
Bolt Circle Dia.
11 3/4 in
Pipe Size
8 in
Lug Diameter
3/4 in
Nominal Valve Size
8 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Cast Iron
Standards
ABS, ISO 14001:2015, ISO 9001:2015
Seat Material
EPDM
Number of Bolt Holes
8
Action
Double Acting
Air Inlet Pressure
80 psi
Max. Water Pressure
150 psi
Connection Type
Lug
Seal Material
EPDM
Product Type
Pneumatically Actuated Butterfly Valve
Operating Temperature - Minimum
0 Degrees F
Valve Deactivated State
Normally Closed (NC)
Coefficient of Volume (Cv)
3,540
Maximum Pressure - Operating
150 psi
Fail Safe Position
Fail Closed
Actuator Features
Auxiliary Limit Switch
Actuator Operation
Air to Air
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure - Steam
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Air Pressure - Maximum
80 psi
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
Number of Flange Bolt Holes
8
Liner Material
EPDM
Disc Material
Aluminum Bronze Alloy
For Media
Water
3-A Standard Compliance
Not Rated

Description

Pneumatically Actuated Butterfly Valve, Action Double Acting, Body Material Cast Iron, Pipe Size 8 in, Max. Water Pressure 150 psi, Seat Material EPDM, Number of Bolt Holes 8, Lug Dia. 3/4-10 in, Standards ABS, ISO 14001:2015, ISO 9001:2015, Air Inlet Pressure 80 psi, Bolt Circle Dia. 11 3/4 in, Product Type Pneumatically Actuated Butterfly Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.