Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Dbl Acting, Iron, 2-1/2 In

  • Mfr # GLD33E D212

  • Zoro # G2834316


product price: $626.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Pipe Size
2 1/2 in
Max. Water Pressure
200 psi
Lug Dia.
5/8-11 in
Standards
API 609
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD33E D212
Zoro #
G2834316
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Lug Dia.
5/8-11 in
Bolt Circle Dia.
5 1/2 in
Lug Diameter
5/8 in
Nominal Valve Size
2 1/2 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Max. Water Pressure
200 psi
Standards
API 609
Action
Double Acting
Air Inlet Pressure
80 psi
Number of Bolt Holes
4
Seat Material
EPDM
Disc Material
Aluminum Bronze Alloy
Liner Material
EPDM
Product Type
Pneumatically Actuated Butterfly Valve
Seal Material
EPDM
Operating Temperature - Minimum
0 Degrees F
Connection Type
Lug
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
266
Maximum Pressure - Operating
200 psi
Number of Flange Bolt Holes
4
Valve Deactivated State
Normally Closed (NC)
For Media
Water
Operating Temperature - Maximum
250 Degrees F
3-A Standard Compliance
Not Rated
Actuator Operation
Air to Air
Fail Safe Position
Fail Closed
NSF Certifications for Food and Drinking Water
NSF 61
Disc Alignment
Concentric
Actuator Air Pressure - Maximum
80 psi

Description

Pneumatically Actuated Butterfly Valve, Action Double Acting, Body Material Ductile Iron, Pipe Size 2 1/2 in, Max. Water Pressure 200 psi, Seat Material EPDM, Number of Bolt Holes 4, Lug Dia. 5/8-11 in, Standards API 609, Air Inlet Pressure 80 psi, Bolt Circle Dia. 5 1/2 in, Product Type Pneumatically Actuated Butterfly Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.