Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Dbl Acting, Iron, 6 In.

  • Mfr # GLD33E D 6

  • Zoro # G1869935


product price: $1,200.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Pipe Size
6 in
Max. Water Pressure
200 psi
Air Inlet Pressure
80 psi
Bolt Circle Dia.
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD33E D 6
Zoro #
G1869935
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
6 in
Bolt Circle Dia.
9 1/2 in
Lug Dia.
3/4-10 in
Lug Diameter
3/4 in
Nominal Valve Size
6 in

Details

Item
Pneumatically Actuated Butterfly Valve
Body Material
Ductile Iron
Max. Water Pressure
200 psi
Air Inlet Pressure
80 psi
Seat Material
EPDM
Standards
API 609
Action
Double Acting
Number of Bolt Holes
8
Disc Material
Aluminum Bronze Alloy
Liner Material
EPDM
Product Type
Pneumatically Actuated Butterfly Valve
Seal Material
EPDM
Maximum Pressure - Operating
200 psi
For Media
Water
Number of Flange Bolt Holes
8
Coefficient of Volume (Cv)
2,020
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type
Lug
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
Not Rated
Actuator Operation
Air to Air
Maximum Pressure - Steam
Not Rated
Valve Deactivated State
Normally Closed (NC)
Actuator Air Pressure - Maximum
80 psi
Disc Alignment
Concentric
Fail Safe Position
Fail Closed
Operating Temperature - Maximum
250 Degrees F

Description

Pneumatically Actuated Butterfly Valve, Action Double Acting, Body Material Ductile Iron, Pipe Size 6 in, Max. Water Pressure 200 psi, Seat Material EPDM, Number of Bolt Holes 8, Lug Dia. 3/4-10 in, Standards API 609, Air Inlet Pressure 80 psi, Bolt Circle Dia. 9 1/2 in, Product Type Pneumatically Actuated Butterfly Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.