Zoro Homepage

Butterfly Valve, Electric, Size 2 1/2 In

  • Mfr # GLC33E 2 1/2

  • Zoro # G2753545


product price: $1,523.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Pipe Size
2 1/2 in
Voltage
115V AC
Connection
Flange
Max. Water Pressure
200 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC33E 2 1/2
Zoro #
G2753545
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Bolt Circle Dia.
5 1/2 in
Lug Dia.
5/8-11
Nominal Valve Size
2 1/2 in
Lug Diameter
5/8"-11

Description

Butterfly Valve, Body Material Ductile Iron, Pipe Size 2 1/2 in, Voltage 115V AC, Max. Water Pressure 200 psi WOG, Bolt Circle Dia. 5 1/2 in, Number of Bolt Holes 4, Lug Dia. 5/8-11, Connection Flange, Mount Direct, Seat Material EPDM, Standards API 609

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.