Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Electric, Size 2 In

  • Mfr # GLC33E 2

  • Zoro # G0878324


product price: $1,481.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Pipe Size
2 in
Voltage
115V AC
Connection
Flange
Max. Water Pressure
200 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC33E 2
Zoro #
G0878324
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
Lug Dia.
5/8-11
Lug Diameter
5/8"-11
Nominal Valve Size
2 in

Details

Item
Butterfly Valve
Body Material
Ductile Iron
Voltage
115V AC
Connection
Flange
Max. Water Pressure
200 psi WOG
Seat Material
EPDM
Number of Bolt Holes
4
Mount
Direct
Standards
API 609
Disc Material
Bronze
Liner Material
EPDM
Seal Material
EPDM
Connection Type
Lug
Maximum Pressure - Operating
200 psi
Average Surface Roughness (Ra)
Not Rated
Operating Temperature - Minimum
-30 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
159
Vacuum Service Rating
Not Rated
Fail Safe Position
Fail Closed
NEMA Enclosure Rating
4
3-A Standard Compliance
Not Rated
Disc Alignment
Concentric
For Media
Gas, Oil, Water
Valve Deactivated State
Normally Closed (NC)
Actuator Input Control Signal
4-20 mA
Number of Flange Bolt Holes
4
Operating Temperature - Maximum
250 Degrees F

Description

Butterfly Valve, Body Material Ductile Iron, Pipe Size 2 in, Voltage 115V AC, Max. Water Pressure 200 psi WOG, Bolt Circle Dia. 4 3/4 in, Number of Bolt Holes 4, Lug Dia. 5/8-11, Connection Flange, Mount Direct, Seat Material EPDM, Standards API 609

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.