Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Electric, Size 4 In

  • Mfr # GLC33E 4

  • Zoro # G3106031


product price: $2,164.99
/ea
Free Shipping & Returns

Key Features

Body Material
Ductile Iron
Pipe Size
4 in
Voltage
115V AC
Connection
Flange
Max. Water Pressure
200 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC33E 4
Zoro #
G3106031
UPC #
765829297276
Country of Origin
China

Dimensions

Pipe Size
4 in
Bolt Circle Dia.
7 1/2 in
Lug Dia.
5/8-11
Nominal Valve Size
4 in
Lug Diameter
5/8"-11

Details

Item
Butterfly Valve
Body Material
Ductile Iron
Voltage
115V AC
Connection
Flange
Max. Water Pressure
200 psi WOG
Mount
Direct
Standards
API 609
Number of Bolt Holes
8
Seat Material
EPDM
Disc Material
Bronze
Liner Material
EPDM
Seal Material
EPDM
Maximum Pressure - Operating
200 psi
Fail Safe Position
Fail Closed
Vacuum Service Rating
Not Rated
Valve Deactivated State
Normally Closed (NC)
Actuator Input Control Signal
4-20 mA
Operating Temperature - Minimum
-30 Degrees F
Disc Alignment
Concentric
Maximum Pressure - Steam
Not Rated
Number of Flange Bolt Holes
8
Coefficient of Volume (Cv)
860
NSF Certifications for Food and Drinking Water
NSF 61
Average Surface Roughness (Ra)
Not Rated
Connection Type
Lug
NEMA Enclosure Rating
4
Operating Temperature - Maximum
250 Degrees F
3-A Standard Compliance
Not Rated
For Media
Gas, Oil, Water

Description

Butterfly Valve, Body Material Ductile Iron, Pipe Size 4 in, Voltage 115V AC, Max. Water Pressure 200 psi WOG, Bolt Circle Dia. 7 1/2 in, Number of Bolt Holes 8, Lug Dia. 5/8-11, Connection Flange, Mount Direct, Seat Material EPDM, Standards API 609

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.