Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Electronic, 4 In

  • Mfr # GLC23E 4

  • Zoro # G1195354


product price: $2,220.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Iron
Pipe Size
4 in
Connection
Flange
Voltage
115V AC
Max. Water Pressure
150 psi WOG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLC23E 4
Zoro #
G1195354
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
4 in
Lug Dia.
5/8-11
Bolt Circle Dia.
7 1/2 in
Lug Diameter
5/8"-11
Nominal Valve Size
4 in

Details

Item
Butterfly Valve
Body Material
Cast Iron
Connection
Flange
Voltage
115V AC
Max. Water Pressure
150 psi WOG
Seat Material
EPDM
Number of Bolt Holes
8
Mount
Direct
Disc Material
Bronze
Standards
NEMA 4
Liner Material
EPDM
Seal Material
EPDM
Connection Type
Lug
Maximum Pressure - Operating
150 psi
Maximum Pressure - Steam
Not Rated
Actuator Input Control Signal
4-20 mA
Operating Temperature - Maximum
250 Degrees F
For Media
Gas, Oil, Water
Number of Flange Bolt Holes
8
Disc Alignment
Concentric
3-A Standard Compliance
Not Rated
Valve Deactivated State
Normally Closed (NC)
Operating Temperature - Minimum
-30 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Vacuum Service Rating
Not Rated
Average Surface Roughness (Ra)
Not Rated
Fail Safe Position
Fail Closed
Coefficient of Volume (Cv)
860
NEMA Enclosure Rating
4

Description

Butterfly Valve, Body Material Cast Iron, Pipe Size 4 in, Voltage 115V AC, Max. Water Pressure 150 psi WOG, Bolt Circle Dia. 7 1/2 in, Number of Bolt Holes 8, Lug Dia. 5/8-11, Connection Flange, Mount Direct, Seat Material EPDM, Standards NEMA 4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.