Zoro Homepage

Butterfly Valve, Lug, 2 1/2 In, EPDM Liner

  • Mfr # CL223E 2 1/2

  • Zoro # G2003994


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Cast Iron
Pipe Size
2 1/2 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL223E 2 1/2
Zoro #
G2003994
UPC #
697988581432
Country of Origin
China

Dimensions

Pipe Size
2 1/2 in
Lug Dia.
5/8-11
Bolt Circle Dia.
5 1/2 in
Lug Diameter
5/8"-11
Nominal Valve Size
2 1/2 in
Handle Length
11 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Number of Bolt Holes
4
Liner Material
EPDM
Temp. Range
-30 to 250 Degrees F
Standards
ABS
Disc Material
Aluminum Bronze Alloy
Seal Material
EPDM
Disc Alignment
Concentric
Manufacturer Warranty
1 yr
Stem Material
416 Stainless Steel
Maximum Pressure - Operating
200 psi
3-A Standard Compliance
Not Rated
Number of Flange Bolt Holes
4
Number of Stop Positions
10
Connection Type
Lug
Maximum Pressure - Steam
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
250 Degrees F
Coefficient of Volume (Cv)
266
Operating Temperature - Minimum
-30 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Gas, Oil, Water
Valve Series
CL

Description

Butterfly Valve, Lug Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 2 1/2 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum Bronze Alloy, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 5 1/2 in, Lug Dia. 5/8-11, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.