Zoro Homepage

Butterfly Valve, Lug, 3 In, CI, EPDM Liner

  • Mfr # CL223E 3

  • Zoro # G1873891


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Cast Iron
Pipe Size
3 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL223E 3
Zoro #
G1873891
UPC #
697988581449
Country of Origin
China

Dimensions

Pipe Size
3 in
Lug Dia.
5/8-11
Bolt Circle Dia.
6 in
Handle Length
11 in
Nominal Valve Size
3 in
Lug Diameter
5/8"-11

Details

Item
Butterfly Valve
Style
Lug
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Liner Material
EPDM
Disc Material
Aluminum Bronze Alloy
Number of Bolt Holes
4
Standards
ABS
Temp. Range
-30 to 250 Degrees F
Seal Material
EPDM
Number of Flange Bolt Holes
4
Vacuum Service Rating
Not Rated
Maximum Pressure - Operating
200 psi
Includes Disc Position Indicator
Disc Position Indicator Included
Coefficient of Volume (Cv)
457
3-A Standard Compliance
Not Rated
Number of Stop Positions
10
Manufacturer Warranty
1 yr
Stem Material
416 Stainless Steel
Disc Alignment
Concentric
For Media
Gas, Oil, Water
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-30 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type
Lug
Operating Temperature - Maximum
250 Degrees F
Valve Series
CL

Description

Butterfly Valve, Lug Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 3 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum Bronze Alloy, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 5/8-11, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.