Zoro Homepage

Butterfly Valve, Lug, 8 In, CI, EPDM Liner

  • Mfr # CL223E 8

  • Zoro # G3138021


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Cast Iron
Pipe Size
8 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL223E 8
Zoro #
G3138021
UPC #
697988581487
Country of Origin
China

Dimensions

Pipe Size
8 in
Lug Dia.
3/4-10
Bolt Circle Dia.
11 3/4 in
Handle Length
15 in
Nominal Valve Size
8 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valve
Style
Lug
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Disc Material
Aluminum Bronze Alloy
Temp. Range
-30 to 250 Degrees F
Standards
ABS
Liner Material
EPDM
Number of Bolt Holes
8
Seal Material
EPDM
Number of Stop Positions
10
3-A Standard Compliance
Not Rated
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
-30 Degrees F
Disc Alignment
Concentric
Coefficient of Volume (Cv)
3,540
NSF Certifications for Food and Drinking Water
NSF 61
For Media
Gas, Oil, Water
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
200 psi
Vacuum Service Rating
Not Rated
Number of Flange Bolt Holes
8
Operating Temperature - Maximum
250 Degrees F
Connection Type
Lug
Stem Material
416 Stainless Steel
Includes Disc Position Indicator
Disc Position Indicator Included
Valve Series
CL

Description

Butterfly Valve, Lug Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum Bronze Alloy, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4-10, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.