Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Lug, 8 In., Ductile Iron

  • Mfr # UPML333E 8

  • Zoro # G4730704


product price: $697.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Ductile Iron
Pipe Size
8 in
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPML333E 8
Zoro #
G4730704
UPC #
697988663251
Country of Origin
United States

Dimensions

Pipe Size
8 in
Lug Dia.
3/4-10
Bolt Circle Dia.
11 3/4 in
Nominal Valve Size
8 in
Lug Diameter
3/4"-10
Handle Diameter
9 in

Details

Item
Butterfly Valve
Style
Lug
Body Material
Ductile Iron
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
Disc Material
Aluminum Bronze Alloy
Number of Bolt Holes
8
Standards
ABS
Liner Material
EPDM
Temp. Range
40 to 200 Degrees F
Seal Material
EPDM
Connection Type
Lug
Stem Material
416 Stainless Steel
Maximum Pressure - Steam
Not Rated
Manufacturer Warranty
1 yr
Disc Alignment
Concentric
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
200 psi
Vacuum Service Rating
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Number of Stop Positions
Unlimited
For Media
Gas, Oil, Water
Coefficient of Volume (Cv)
3,540
Number of Flange Bolt Holes
8
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Valve Series
M

Description

Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Temp. Range 40 to 200 Degrees F, Liner Material EPDM, Disc Material Aluminum Bronze Alloy, Handle Type Gear Operated Handwheel, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4-10, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.