Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Lug, Pipe Size 8 In

  • Mfr # ML234V

  • Zoro # G1559695


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Style
Lug
Body Material
Ductile Iron
Pipe Size
8 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ML234V
Zoro #
G1559695
UPC #
697988627017
Country of Origin
United States

Dimensions

Pipe Size
8 in
Bolt Circle Dia.
11 3/4 in
Lug Dia.
3/4-10
Nominal Valve Size
8 in
Handle Length
15 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valve
Style
Lug
Body Material
Ductile Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Standards
ABS
Temp. Range
-20 to 300 Degrees F
Disc Material
CF8M Stainless Steel
Number of Bolt Holes
8
Liner Material
FKM
Seal Material
FKM
For Media
Gas, Oil, Water
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
Operating Temperature - Minimum
-20 Degrees F
Connection Type
Lug
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Maximum
300 Degrees F
Stem Material
316 Stainless Steel
Maximum Pressure - Operating
200 psi
Maximum Pressure - Steam
150 psi
Number of Stop Positions
10
Number of Flange Bolt Holes
8
Manufacturer Warranty
1 yr
Coefficient of Volume (Cv)
3,540
Valve Series
M

Description

Butterfly Valve, Lug Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Temp. Range -20 to 300 Degrees F, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4-10, Standards ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.