Butterfly Valve, Wafer, 12 In, Carbon Steel

  • Mfr # HP1WCS4213 12"

  • Zoro # G8995183


product price: $5,758.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Carbon Steel
Pipe Size
12 in
Max. Water Pressure
285 psi
Max. Steam Pressure
150 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP1WCS4213 12"
Zoro #
G8995183
UPC #
697988606555
Country of Origin
China

Dimensions

Pipe Size
12 in
Bolt Circle Dia.
17 in
Lug Dia.
7/8-9
Nominal Valve Size
12 in
Lug Diameter
7/8"-9
Handle Diameter
12 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Carbon Steel
Max. Water Pressure
285 psi
Max. Steam Pressure
150 psi
Handle Type
Gear Operated Handwheel
Temp. Range
-20 to 400 Degrees F
Disc Material
CF8M Stainless Steel
Liner Material
RPFTE
Standards
API 598, API 609B, ASME/ANSI B16.34, ASME/ANSI B16.5 or B16.47, ASTM A 351 CF8M SS, ASTM-A216 WCB CS, MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68
Number of Bolt Holes
12
Seal Material
FKM
Maximum Pressure - Steam
150 psi
For Media
Water
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
285 psi
Number of Stop Positions
Unlimited
Operating Temperature - Minimum
-20 Degrees F
Connection Type
Wafer
Number of Flange Bolt Holes
12
Vacuum Service Rating
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Stem Material
17-4PH Stainless Steel
Manufacturer Warranty
1 yr
Coefficient of Volume (Cv)
4,710
Operating Temperature - Maximum
400 Degrees F
Disc Alignment
Double-Offset
ANSI Flange Class
Class 150
Valve Series
HP

Description

Butterfly Valve, Wafer Style, Body Material Carbon Steel, Max. Water Pressure 285 psi, Max. Steam Pressure 150 psi, Pipe Size 12 in, Temp. Range -20 to 400 Degrees F, Liner Material RPFTE, Disc Material CF8M Stainless Steel, Handle Type Gear Operated Handwheel, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 7/8-9, Standards API 598, API 609B, ASME/ANSI B16.34, ASME/ANSI B16.5 or B16.47, ASTM A 351 CF8M SS, ASTM-A216 WCB CS, MSS SP-25, MSS SP-55, MSS SP-61, MSS SP-68

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.