Zoro Homepage

Butterfly Valve, Wafer, 2 In, PTFE Liner

  • Mfr # MW224T 2

  • Zoro # G0466837


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Cast Iron
Pipe Size
2 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW224T 2
Zoro #
G0466837
UPC #
697988579958
Country of Origin
United States

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
Lug Dia.
5/8-11
Nominal Valve Size
2 in
Lug Diameter
5/8"-11
Handle Length
11 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Disc Material
CF8M Stainless Steel
Standards
ABS
Temp. Range
0 to 180 Degrees F
Liner Material
PTFE
Number of Bolt Holes
2
Seal Material
FKM
Maximum Pressure - Steam
Not Rated
Connection Type
Wafer
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
200 psi
Number of Flange Bolt Holes
4
Stem Material
316 Stainless Steel
Operating Temperature - Minimum
0 Degrees F
Number of Stop Positions
10
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Maximum
180 Degrees F
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
For Media
Gas, Oil, Water
Coefficient of Volume (Cv)
159
3-A Standard Compliance
Not Rated
Valve Series
M

Description

Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 2 in, Temp. Range 0 to 180 Degrees F, Liner Material PTFE, Disc Material CF8M Stainless Steel, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 4 3/4 in, Lug Dia. 5/8-11, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.