Zoro Homepage

Butterfly Valve, Wafer, 3 In, PTFE Liner

  • Mfr # MW224T 3

  • Zoro # G2258261


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Cast Iron
Pipe Size
3 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW224T 3
Zoro #
G2258261
UPC #
697988579972
Country of Origin
United States

Dimensions

Pipe Size
3 in
Bolt Circle Dia.
6 in
Lug Dia.
5/8-11
Nominal Valve Size
3 in
Lug Diameter
5/8"-11
Handle Length
11 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Number of Bolt Holes
2
Disc Material
CF8M Stainless Steel
Standards
ABS
Liner Material
PTFE
Temp. Range
0 to 180 Degrees F
Seal Material
FKM
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Maximum
180 Degrees F
Number of Stop Positions
10
For Media
Gas, Oil, Water
Number of Flange Bolt Holes
4
Manufacturer Warranty
1 yr
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
0 Degrees F
Vacuum Service Rating
Not Rated
Connection Type
Wafer
Maximum Pressure - Operating
200 psi
Disc Alignment
Concentric
3-A Standard Compliance
Not Rated
Stem Material
316 Stainless Steel
Coefficient of Volume (Cv)
457
Valve Series
M

Description

Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 3 in, Temp. Range 0 to 180 Degrees F, Liner Material PTFE, Disc Material CF8M Stainless Steel, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 6 in, Lug Dia. 5/8-11, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.