Zoro Homepage

Butterfly Valve, Wafer, 4 In, Aluminum

  • Mfr # P2855E 4"

  • Zoro # G2356770


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Aluminum
Pipe Size
4 in
Max. Water Pressure
30 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P2855E 4"
Zoro #
G2356770
UPC #
697988607040
Country of Origin
United States

Dimensions

Pipe Size
4 in
Bolt Circle Dia.
5 7/8 in
Handle Length
11 in
Nominal Valve Size
4 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Aluminum
Max. Water Pressure
30 psi
Handle Type
Lever
Liner Material
EPDM
Disc Material
Nickel-Plated Ductile Iron
Standards
TTMA
Number of Bolt Holes
8
Temp. Range
0 to 180 Degrees F
Seal Material
EPDM
Handle Material
Cast Iron
For Media
Water
Stem Material
416 Stainless Steel
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
180 Degrees F
Number of Flange Bolt Holes
8
Connection Type
Wafer
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
0 Degrees F
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
30 psi
Valve Series
P-2855-E

Description

Butterfly Valve, Wafer Style, Body Material Aluminum, Max. Water Pressure 30 psi, Pipe Size 4 in, Temp. Range 0 to 180 Degrees F, Liner Material EPDM, Disc Material Nickel-Plated Ductile Iron, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 5 7/8 in, Standards TTMA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.