Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Wafer, 4 In, CI, Buna Liner

  • Mfr # MW222B 4

  • Zoro # G2402827


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Cast Iron
Pipe Size
4 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW222B 4
Zoro #
G2402827
UPC #
697988579866
Country of Origin
United States

Dimensions

Pipe Size
4 in
Lug Dia.
5/8-11
Bolt Circle Dia.
7 1/2 in
Lug Diameter
5/8"-11
Handle Length
11 in
Nominal Valve Size
4 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Disc Material
Ductile Iron
Temp. Range
10 to 180 Degrees F
Liner Material
Buna-N
Standards
ABS
Number of Bolt Holes
2
Seal Material
Buna-N
Maximum Pressure - Operating
200 psi
Number of Stop Positions
10
Includes Disc Position Indicator
Disc Position Indicator Included
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
180 Degrees F
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
860
Number of Flange Bolt Holes
8
Disc Alignment
Concentric
Stem Material
416 Stainless Steel
Connection Type
Wafer
Manufacturer Warranty
1 yr
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
10 Degrees F
For Media
Gas, Oil, Water
Valve Series
M

Description

Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 4 in, Temp. Range 10 to 180 Degrees F, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 7 1/2 in, Lug Dia. 5/8-11, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.