Zoro Homepage

Butterfly Valve, Wafer, 4 In, Viton Liner

  • Mfr # MW222V 4

  • Zoro # G0246845


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Cast Iron
Pipe Size
4 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW222V 4
Zoro #
G0246845
UPC #
697988579927
Country of Origin
United States

Dimensions

Pipe Size
4 in
Lug Dia.
5/8 in -11
Bolt Circle Dia.
7 1/2 in
Nominal Valve Size
4 in
Lug Diameter
5/8"-11
Handle Length
11 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Disc Material
Ductile Iron
Liner Material
FKM
Standards
ABS
Number of Bolt Holes
2
Temp. Range
-20 to 300 Degrees F
Seal Material
FKM
Maximum Pressure - Steam
150 psi
Operating Temperature - Maximum
300 Degrees F
Number of Flange Bolt Holes
8
Maximum Pressure - Operating
200 psi
Number of Stop Positions
10
Connection Type
Wafer
Stem Material
416 Stainless Steel
3-A Standard Compliance
Not Rated
For Media
Water
Coefficient of Volume (Cv)
860
Vacuum Service Rating
Not Rated
Disc Alignment
Concentric
Includes Disc Position Indicator
Disc Position Indicator Included
Manufacturer Warranty
1 yr
Operating Temperature - Minimum
-20 Degrees F
Valve Series
M

Description

Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 4 in, Temp. Range -20 to 300 Degrees F, Liner Material FKM, Disc Material Ductile Iron, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 7 1/2 in, Lug Dia. 5/8 in -11, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.