Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Wafer, 6 In, Aluminum

  • Mfr # P2855E 6"

  • Zoro # G2356755


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Aluminum
Pipe Size
6 in
Max. Water Pressure
30 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P2855E 6"
Zoro #
G2356755
UPC #
697988607064
Country of Origin
United States

Dimensions

Pipe Size
6 in
Bolt Circle Dia.
8 13/100 in
Handle Length
11 in
Nominal Valve Size
6 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Aluminum
Max. Water Pressure
30 psi
Handle Type
Lever
Temp. Range
0 to 180 Degrees F
Standards
TTMA
Disc Material
Nickel-Plated Ductile Iron
Liner Material
EPDM
Number of Bolt Holes
12
Handle Material
Cast Iron
Seal Material
EPDM
For Media
Water
Maximum Pressure - Operating
30 psi
Stem Material
416 Stainless Steel
Number of Flange Bolt Holes
8
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Connection Type
Wafer
Operating Temperature - Maximum
180 Degrees F
Manufacturer Warranty
1 yr
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
0 Degrees F
Valve Series
P-2855-E

Description

Butterfly Valve, Wafer Style, Body Material Aluminum, Max. Water Pressure 30 psi, Pipe Size 6 in, Temp. Range 0 to 180 Degrees F, Liner Material EPDM, Disc Material Nickel-Plated Ductile Iron, Handle Type Lever, Number of Bolt Holes 12, Bolt Circle Dia. 8 13/100 in, Standards TTMA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.