Butterfly Valve, Wafer, 6 In, Viton, Gear

  • Mfr # MW322V 6

  • Zoro # G1826273


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Cast Iron
Pipe Size
6 in
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW322V 6
Zoro #
G1826273
UPC #
697988580022
Country of Origin
United States

Dimensions

Pipe Size
6 in
Bolt Circle Dia.
9 1/2 in
Lug Dia.
3/4-10
Nominal Valve Size
6 in
Handle Diameter
6 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
Temp. Range
-20 to 300 Degrees F
Liner Material
FKM
Disc Material
Ductile Iron
Number of Bolt Holes
2
Standards
ABS
Seal Material
FKM
Vacuum Service Rating
Not Rated
Number of Stop Positions
Unlimited
Stem Material
416 Stainless Steel
Operating Temperature - Maximum
300 Degrees F
Coefficient of Volume (Cv)
2,020
3-A Standard Compliance
Not Rated
For Media
Water
Maximum Pressure - Steam
150 psi
Maximum Pressure - Operating
200 psi
Disc Alignment
Concentric
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Minimum
-20 Degrees F
Manufacturer Warranty
1 yr
Number of Flange Bolt Holes
8
Connection Type
Wafer
Valve Series
M

Description

Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 6 in, Temp. Range -20 to 300 Degrees F, Liner Material FKM, Disc Material Ductile Iron, Handle Type Gear Operated Handwheel, Number of Bolt Holes 2, Bolt Circle Dia. 9 1/2 in, Lug Dia. 3/4-10, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.