Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Wafer, 8 In, CI, EPDM, Gear

  • Mfr # CW323E 8

  • Zoro # G1278094


product price: $676.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Cast Iron
Pipe Size
8 in
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW323E 8
Zoro #
G1278094
UPC #
697988581593
Country of Origin
China

Dimensions

Pipe Size
8 in
Lug Dia.
3/4-10
Bolt Circle Dia.
11 3/4 in
Handle Diameter
9 in
Nominal Valve Size
8 in
Lug Diameter
3/4"-10

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Gear Operated Handwheel
Standards
ABS
Liner Material
EPDM
Temp. Range
-30 to 250 Degrees F
Disc Material
Aluminum Bronze Alloy
Number of Bolt Holes
2
Seal Material
EPDM
Number of Stop Positions
Unlimited
Stem Material
416 Stainless Steel
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-30 Degrees F
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
3,540
For Media
Gas, Oil, Water
Maximum Pressure - Steam
Not Rated
Disc Alignment
Concentric
Operating Temperature - Maximum
250 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Flange Bolt Holes
8
3-A Standard Compliance
Not Rated
Connection Type
Wafer
Valve Series
CW

Description

Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 8 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum Bronze Alloy, Handle Type Gear Operated Handwheel, Number of Bolt Holes 2, Bolt Circle Dia. 11 3/4 in, Lug Dia. 3/4-10, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.