Zoro Homepage

Butterfly Valve, Wafer, Pipe Size 2 1/2 In

  • Mfr # MW-233E 2 /12

  • Zoro # G1965521


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Ductile Iron
Pipe Size
2 1/2 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW-233E 2 /12
Zoro #
G1965521
UPC #
697988626911
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Lug Dia.
5/8-11
Bolt Circle Dia.
5 1/2 in
Lug Diameter
5/8"-11
Handle Length
11 in
Nominal Valve Size
2 1/2 in

Description

Butterfly Valve, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 2 1/2 in, Temp. Range -30 to 250 Degrees F, Liner Material EPDM, Disc Material Aluminum Bronze Alloy, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 5 1/2 in, Lug Dia. 5/8-11, Standards ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.