Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Valve, Wafer, Size 2 In

  • Mfr # HW232B

  • Zoro # G1094466


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Ductile Iron
Pipe Size
2 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW232B
Zoro #
G1094466
UPC #
697988627062
Country of Origin
United States

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
Lug Dia.
5/8-11
Handle Length
11 in
Lug Diameter
5/8"-11
Nominal Valve Size
2 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Ductile Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Number of Bolt Holes
2
Liner Material
Buna-N
Standards
ABS
Temp. Range
10 to 180 Degrees F
Disc Material
Ductile Iron
Seal Material
Buna-N
For Media
Gas, Oil, Water
Number of Flange Bolt Holes
4
Disc Alignment
Concentric
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
250 psi
Maximum Pressure - Steam
Not Rated
Stem Material
416 Stainless Steel
Connection Type
Wafer
Includes Disc Position Indicator
Disc Position Indicator Included
Number of Stop Positions
10
Coefficient of Volume (Cv)
159
Operating Temperature - Minimum
10 Degrees F
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
180 Degrees F
Valve Series
H

Description

Butterfly Valve, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 2 in, Temp. Range 10 to 180 Degrees F, Liner Material Buna-N, Disc Material Ductile Iron, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 4 3/4 in, Lug Dia. 5/8-11, Standards ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.