Zoro Homepage

Butterfly Valve, Wafer Style, Size 2 In

  • Mfr # HW234V

  • Zoro # G2260702


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Ductile Iron
Pipe Size
2 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HW234V
Zoro #
G2260702
UPC #
697988627130
Country of Origin
United States

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
Lug Dia.
5/8-11
Lug Diameter
5/8"-11
Nominal Valve Size
2 in
Handle Length
11 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Ductile Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Liner Material
FKM
Standards
ABS
Number of Bolt Holes
2
Disc Material
CF8M Stainless Steel
Temp. Range
10 to 300 Degrees F
Seal Material
FKM
Maximum Pressure - Operating
250 psi
Maximum Pressure - Steam
150 psi
Coefficient of Volume (Cv)
159
Manufacturer Warranty
1 yr
3-A Standard Compliance
Not Rated
Stem Material
316 Stainless Steel
For Media
Gas, Oil, Water
Disc Alignment
Concentric
Includes Disc Position Indicator
Disc Position Indicator Included
Connection Type
Wafer
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
300 Degrees F
Number of Flange Bolt Holes
4
Operating Temperature - Minimum
-20 Degrees F
Number of Stop Positions
10
Valve Series
H

Description

Butterfly Valve, Wafer Style, Body Material Ductile Iron, Max. Water Pressure 200 psi, Pipe Size 2 in, Temp. Range 10 to 300 Degrees F, Liner Material FKM, Disc Material CF8M Stainless Steel, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 4 3/4 in, Lug Dia. 5/8-11, Standards ABS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.