Control Valve, Fire Sprinkler, 1 1/2 In
Mfr # BB-SCS02 1 1/2
Zoro # G2252302
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Body Material
Bronze
Pipe Size
1 1/2 in
Max. Water Pressure
175 psi
Handle Type
Gear Operated Handwheel
Standards
cULus, FM, NYC BSA Approved, UL/FM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BB-SCS02 1 1/2
Zoro #
G2252302
UPC #
697988581616
Country of Origin
United States
Dimensions
Pipe Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Details
Item
Butterfly Disc Valve
Body Material
Bronze
Max. Water Pressure
175 psi
Handle Type
Gear Operated Handwheel
Standards
cULus, FM, NYC BSA Approved, UL/FM
Temp. Range
-30 to 250 Degrees F
Disc Material
304 Stainless Steel
Liner Material
FKM
Seal Material
EPDM
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
250 Degrees F
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Minimum
-30 Degrees F
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
175 psi
Connection Type
NPT
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
For Media
Water
Valve Series
Butterball Slo-Close
Description
Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 1 1/2 in, Temp. Range -30 to 250 Degrees F, Liner Material FKM, Disc Material 304 Stainless Steel, Handle Type Gear Operated Handwheel, Standards cULus, FM, NYC BSA Approved, UL/FM
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.