Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Valve, Fire Sprinkler, 2 1/2 In

  • Mfr # BBVSC100 2 1/2

  • Zoro # G2253745


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Body Material
Bronze
Pipe Size
2 1/2 in
Max. Water Pressure
175 psi
Handle Type
Gear Operated Handwheel
Temp. Range
-30 to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BBVSC100 2 1/2
Zoro #
G2253745
UPC #
697988581166
Country of Origin
United States

Dimensions

Pipe Size
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Item
Butterfly Disc Valve
Body Material
Bronze
Max. Water Pressure
175 psi
Handle Type
Gear Operated Handwheel
Temp. Range
-30 to 250 Degrees F
Standards
cULus, FM, NYC BSA Approved, UL/FM
Liner Material
FKM
Disc Material
304 Stainless Steel
Seal Material
EPDM
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
250 Degrees F
Vacuum Service Rating
Not Rated
Operating Temperature - Minimum
-30 Degrees F
Maximum Pressure - Operating
175 psi
Includes Disc Position Indicator
Disc Position Indicator Included
For Media
Water
Connection Type
Grooved
Manufacturer Warranty
1 yr
Valve Series
Butterball Slo-Close

Description

Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 2 1/2 in, Temp. Range -30 to 250 Degrees F, Liner Material FKM, Disc Material 304 Stainless Steel, Handle Type Gear Operated Handwheel, Standards cULus, FM, NYC BSA Approved, UL/FM

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.