Zoro Homepage

Disc Valve, 1 Pc, 1-1/2 In, Bronze, FNPT

  • Mfr # BB2-100 1 1/2

  • Zoro # G2919594


product price: $73.49
/ea

Key Features

Body Material
Bronze
Pipe Size
1 1/2 in
Max. Water Pressure
175 psi
Handle Type
Lever
Temp. Range
30 to 275 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB2-100 1 1/2
Zoro #
G2919594
UPC #
697988579378
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Handle Length
5 in

Description

Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 1 1/2 in, Temp. Range 30 to 275 Degrees F, Liner Material FKM, Disc Material 304 Stainless Steel, Handle Type Lever, Standards AGA, cCSAus, cULus, UL Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.