Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disc Valve, 3/4 In Solder, Bronze

  • Mfr # BB2-352 3/4

  • Zoro # G1456542


product price: $38.39
/ea
Sold in multiples of 6 for $230.34

Key Features

Body Material
Bronze
Pipe Size
3/4 in
Max. Water Pressure
175 psi
Handle Type
Lever
Standards
AGA, FM, UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB2-352 3/4
Zoro #
G1456542
UPC #
697988579569
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Nominal Valve Size
3/4 in
Handle Length
3.5 in

Details

Item
Butterfly Disc Valve
Body Material
Bronze
Max. Water Pressure
175 psi
Handle Type
Lever
Standards
AGA, FM, UL Listed
Temp. Range
30 to 275 Degrees F
Liner Material
FKM
Disc Material
316 Stainless Steel
Handle Material
Zinc-Plated Steel
Seal Material
FKM
For Media
Air, LPG Gas, Natural Gas, Oil, Vacuum, Water
Connection Type
Solder
Stem Material
Stainless Steel
Operating Temperature - Minimum
30 Degrees F
Operating Temperature - Maximum
275 Degrees F
Maximum Pressure - Operating
175 psi
3-A Standard Compliance
Not Rated
Includes Disc Position Indicator
Disc Position Indicator Included
Coefficient of Volume (Cv)
25
Manufacturer Warranty
1 yr
Vacuum Service Rating
-29 in Hg
Valve Series
BB2

Description

Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 3/4 in, Temp. Range 30 to 275 Degrees F, Liner Material FKM, Disc Material 316 Stainless Steel, Handle Type Lever, Standards AGA, FM, UL Listed

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.