Zoro Homepage

Gate Valve, 1-1/2 In., Solder, Bronze

  • Mfr # UP149 1 1/2

  • Zoro # G3401133


product price: $188.84
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
Solder
Body Material
Lead-Free Bronze
Standards
UL/cUL 705, AMCA Sound and Air
Valve Max. Fluid Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP149 1 1/2
Zoro #
G3401133
UPC #
697988624566
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Inlet to Outlet Length
3 5/8 in
Pipe Size - Valves
1 1/2"
Overall Length
3.63 in
Handle Diameter
3.75 in
Connection Size - Side 2
1 1/2 in
Connection Size - Side 1
1 1/2 in
Handle Height
9.5 in
Nominal Valve Size
1 1/2 in

Details

Connection Type
Solder
Body Material
Lead-Free Bronze
Item
Gate Valve
Standards
UL/cUL 705, AMCA Sound and Air
Valve Max. Fluid Temp.
180 Degrees F
Max. Water Pressure - CWP
300 psi
Handle Type
Hand Wheel
Handle Material
Malleable Iron
Max. Cold Working Pressure - CWP
300 psi
Wedge Material
Bronze
Valve Class
Class 300
Bonnet Style
Threaded
Top of Handle to Inlet Center
9 1/2 in
Stem Material
Bronze
Body Material - Valves
Lead-Free Bronze
Valve Stem Type
Rising
Stem Type
Rising
Seal Material
Bronze
Seat Material
Bronze
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Operating
300 psi
NSF Certifications for Food and Drinking Water
NSF 61
Wedge Style
Solid
Connection Type - Side 1
Sweat
For Media
Water
Operating Temperature - Maximum
180 Degrees F
Bonnet Material
Bronze
Coefficient of Volume (Cv)
135
Connection Type - Side 2
Sweat

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 1/2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 135, Stem Type Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.