Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 1-1/4 In., Bronze

  • Mfr # UP105 1 1/4

  • Zoro # G1339405


product price: $131.97
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
FNPT
Body Material
Lead-Free Bronze
Max. Water Pressure - CWP
300 psi
Body Material - Valves
Lead-Free Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP105 1 1/4
Zoro #
G1339405
UPC #
697988624252
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Pipe Size - Valves
1 1/4"
Inlet to Outlet Length
2 25/32 in
Overall Length
2.78 in
Handle Height
5 in
Handle Diameter
3.44 in
Nominal Valve Size
1 1/4 in
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Connection Type
FNPT
Body Material
Lead-Free Bronze
Item
Gate Valve
Max. Water Pressure - CWP
300 psi
Body Material - Valves
Lead-Free Bronze
Handle Type
Hand Wheel
Standards
MSS SP-80, NSF/ANSI 61-8
Handle Material
Malleable Iron
Max. Cold Working Pressure - CWP
300 psi
Top of Handle to Inlet Center
5-5/16"
Valve Stem Type
Non-Rising
Wedge Material
Bronze
Bonnet Style
Threaded
Valve Max. Fluid Temp.
180 Degrees F
Stem Material
Bronze
Seal Material
Bronze
Stem Type
Non-Rising
Seat Material
Bronze
Maximum Pressure - Operating
300 psi
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Bonnet Material
Bronze
Connection Type - Side 2
NPT
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 1
Female
For Media
Water
Coefficient of Volume (Cv)
97
Wedge Style
Solid
Operating Temperature - Minimum
-40 Degrees F

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 97, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.