Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 1-1/4 In., Bronze

  • Mfr # UP148 1 1/4

  • Zoro # G1626597


product price: $149.53
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
FNPT
Body Material
Lead-Free Bronze
Stem Material
Bronze
Standards
MSS SP-80, NSF/ANSI 61-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP148 1 1/4
Zoro #
G1626597
UPC #
697988625631
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Pipe Size - Valves
1 1/4"
Inlet to Outlet Length
2-25/32"
Overall Length
2.78 in
Handle Diameter
3.44 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Handle Height
8.78 in
Connection Size - Side 2
1 1/4 in

Details

Connection Type
FNPT
Body Material
Lead-Free Bronze
Item
Gate Valve
Stem Material
Bronze
Standards
MSS SP-80, NSF/ANSI 61-8
Max. Water Pressure - CWP
300 psi
Valve Max. Fluid Temp.
180 Degrees F
Handle Material
Malleable Iron
Max. Cold Working Pressure - CWP
300 psi
Bonnet Style
Threaded
Handle Type
Hand Wheel
Wedge Material
Bronze
Valve Stem Type
Rising
Body Material - Valves
Lead-Free Bronze
Top of Handle to Inlet Center
8-25/32"
Stem Type
Rising
Seal Material
Bronze
Seat Material
Bronze
Coefficient of Volume (Cv)
97
For Media
Water
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Bonnet Material
Bronze
Connection Type - Side 1
NPT
Wedge Style
Solid
Connection Type - Side 2
NPT
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Maximum Pressure - Operating
300 psi

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 97, Stem Type Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.