Zoro Homepage

Gate Valve, 1-1/4 In., Solder

  • Mfr # UP115 1 1/4

  • Zoro # G0637551


product price: $145.28
/ea
Sold in multiples of 4 for $581.12
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Connection Type
Solder
Body Material
Lead-Free Bronze
Handle Material
Malleable Iron
Inlet to Outlet Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP115 1 1/4
Zoro #
G0637551
UPC #
697988624320
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Inlet to Outlet Length
3 1/4 in
Pipe Size - Valves
1 1/4"
Overall Length
3.25 in
Handle Height
5.88 in
Nominal Valve Size
1 1/4 in
Handle Diameter
3.44 in
Connection Size - Side 1
1 1/4 in
Connection Size - Side 2
1 1/4 in

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 97, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.