Gate Valve, 1-1/4 In., Solder
Mfr # UP668 1-1/4"
Zoro # G4716993
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
1 1/4"
Connection Type
Solder
Body Material
Lead-Free Brass
Max. Water Pressure - CWP
200 psi
Stem Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UP668 1-1/4"
Zoro #
G4716993
UPC #
084738292661
Country of Origin
China
Dimensions
Pipe Size
1 1/4"
Pipe Size - Valves
1 1/4"
Inlet to Outlet Length
3 in
Handle Height
4.344 in
Connection Size - Side 1
1 1/4 in
Overall Length
3 in
Handle Diameter
2.94 in
Connection Size - Side 2
1 1/4 in
Nominal Valve Size
1 1/4 in
Description
Gate Valve, For Media Water, Body Material Brass, Nominal Valve Size 1 1/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 97, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Forged Brass, Seat Material Brass, Seal Material Brass, Handle Type Wheel, Bonnet Material Brass, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.