Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 3/4 In., Low Lead Brass

  • Mfr # UP667 3/4"

  • Zoro # G4732734


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/4"
Connection Type
NPT
Body Material
Lead-Free Brass
Stem Material
Brass
Inlet to Outlet Length
1 27/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP667 3/4"
Zoro #
G4732734
UPC #
084738292579
Country of Origin
China

Dimensions

Pipe Size
3/4"
Inlet to Outlet Length
1 27/32 in
Pipe Size - Valves
3/4"
Handle Diameter
2.13 in
Connection Size - Side 2
3/4 in
Handle Height
3.125 in
Connection Size - Side 1
3/4 in
Overall Length
1.84 in
Nominal Valve Size
3/4 in

Details

Connection Type
NPT
Body Material
Lead-Free Brass
Item
Gate Valve
Stem Material
Brass
Max. Cold Working Pressure - CWP
200 psi
Bonnet Style
Threaded
Body Material - Valves
Lead-Free Brass
Top of Handle to Inlet Center
3 5/16 in
Valve Max. Fluid Temp.
200 Degrees F
Max. Water Pressure - CWP
200 psi
Handle Type
Hand Wheel
Standards
NSF/ANSI 372, WOG
Wedge Material
Brass
Valve Stem Type
Non-Rising
Handle Material
Cast Iron
Seal Material
Brass
Stem Type
Non-Rising
Bonnet Material
Brass
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Operating Temperature - Maximum
200 Degrees F
Connection Type - Side 2
NPT
For Media
Water
Seat Material
Brass
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Operating
200 psi
Wedge Style
Solid
Coefficient of Volume (Cv)
32

Description

Gate Valve, For Media Water, Body Material Brass, Nominal Valve Size 3/4 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 32, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Brass, Seat Material Brass, Seal Material Brass, Handle Type Wheel, Bonnet Material Brass, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.