Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 3/8 In., Bronze

  • Mfr # UP148 3/8

  • Zoro # G3251227


product price: $71.41
/ea

Key Features

Pipe Size
3/8"
Connection Type
FNPT
Body Material
Lead-Free Bronze
Handle Type
Hand Wheel
Pipe Size - Valves
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP148 3/8
Zoro #
G3251227
UPC #
697988624368
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Pipe Size - Valves
3/8"
Inlet to Outlet Length
1 13/16 in
Overall Length
1.81 in
Handle Height
4.38 in
Handle Diameter
2 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in

Details

Connection Type
FNPT
Body Material
Lead-Free Bronze
Item
Gate Valve
Handle Type
Hand Wheel
Handle Material
Malleable Iron
Wedge Material
Bronze
Max. Water Pressure - CWP
300 psi
Body Material - Valves
Lead-Free Bronze
Valve Stem Type
Rising
Standards
MSS SP-80, NSF/ANSI 61-8
Stem Material
Bronze
Bonnet Style
Threaded
Max. Cold Working Pressure - CWP
300 psi
Top of Handle to Inlet Center
4 3/8 in
Valve Max. Fluid Temp.
180 Degrees F
Stem Type
Rising
Seal Material
Bronze
Seat Material
Bronze
Connection Gender - Side 1
Female
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
10.7
Operating Temperature - Maximum
180 Degrees F
For Media
Water
Wedge Style
Solid
Bonnet Material
Bronze
Maximum Pressure - Operating
300 psi
Connection Type - Side 1
NPT
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 2
NPT

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 3/8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 10.7, Stem Type Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.