Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 3/8 In., Solder, Bronze

  • Mfr # UP149 3/8

  • Zoro # G1411401


product price: $72.39
/ea
Sold in multiples of 10 for $723.90

Key Features

Pipe Size
3/8"
Connection Type
Solder
Body Material
Lead-Free Bronze
Body Material - Valves
Lead-Free Bronze
Valve Stem Type
Rising
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP149 3/8
Zoro #
G1411401
UPC #
697988624511
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Pipe Size - Valves
3/8"
Overall Length
1.63 in
Connection Size - Side 2
3/8 in
Handle Height
4.31 in
Handle Diameter
2 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in

Details

Connection Type
Solder
Body Material
Lead-Free Bronze
Item
Gate Valve
Body Material - Valves
Lead-Free Bronze
Valve Stem Type
Rising
Handle Material
Malleable Iron
Stem Material
Bronze
Bonnet Style
Threaded
Max. Cold Working Pressure - CWP
300 psi
Max. Water Pressure - CWP
300 psi
Wedge Material
Bronze
Handle Type
Hand Wheel
Stem Type
Rising
Seal Material
Bronze
Standards
MSS-SP-80, NSF 372
Seat Material
Bronze
For Media
Water
Connection Type - Side 1
Sweat
Coefficient of Volume (Cv)
10.7
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
180 Degrees F
NSF Certifications for Food and Drinking Water
NSF 61
Bonnet Material
Bronze
Wedge Style
Solid
Connection Type - Side 2
Sweat
Maximum Pressure - Operating
300 psi

Description

Gate Valve, For Media Water, Body Material Bronze, Nominal Valve Size 3/8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 10.7, Stem Type Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.