Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Valve, 3/8 In., Solder

  • Mfr # UP668 3/8"

  • Zoro # G4714665


product price: $60.79
/ea

Key Features

Pipe Size
3/8"
Connection Type
Solder
Body Material
Lead-Free Brass
Valve Stem Type
Non-Rising
Handle Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP668 3/8"
Zoro #
G4714665
UPC #
084738292623
Country of Origin
China

Dimensions

Pipe Size
3/8"
Pipe Size - Valves
3/8"
Inlet to Outlet Length
1-5/8"
Overall Length
1.63 in
Nominal Valve Size
3/8 in
Handle Diameter
2.13 in
Handle Height
3.844 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in

Details

Connection Type
Solder
Body Material
Lead-Free Brass
Item
Gate Valve
Valve Stem Type
Non-Rising
Handle Material
Cast Iron
Body Material - Valves
Lead-Free Brass
Valve Max. Fluid Temp.
200 Degrees F
Max. Cold Working Pressure - CWP
200 psi
Standards
WOG, NSF/ANSI 372
Top of Handle to Inlet Center
2-27/32"
Bonnet Style
Threaded
Stem Material
Brass
Max. Water Pressure - CWP
200 psi
Handle Type
Hand Wheel
Wedge Material
Brass
Seal Material
Brass
Stem Type
Non-Rising
Seat Material
Brass
Coefficient of Volume (Cv)
10.7
For Media
Water
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 2
Sweat
Operating Temperature - Maximum
200 Degrees F
Connection Type - Side 1
Sweat
Bonnet Material
Brass
Wedge Style
Solid
Maximum Pressure - Operating
200 psi
Operating Temperature - Minimum
-40 Degrees F

Description

Gate Valve, For Media Water, Body Material Brass, Nominal Valve Size 3/8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam Not Applicable, Coefficient of Volume (Cv) 10.7, Stem Type Non-Rising, Stem Material Brass, Wedge Style Solid, Wedge Material Forged Brass, Seat Material Brass, Seal Material Brass, Handle Type Wheel, Bonnet Material Brass, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.